AT-50
Nelson Heat Trace Heat Tracing Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT-50

Nelson Heat Trace Heat Tracing Accessories

AT-50

Nelson Heat Trace Heat Tracing Accessories
Aluminum Foil Tape 2.0in. Wide X 50
Item Number
AT-50
MFG Item Number
AT50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing Accessories, Series
Item #
AT-50
Aluminum Foil Tape 2.0in. Wide X 50

Series Information

Specifications

Specifications
Manufacturer Part Number AT50
Manufacturer Nelson Heat Trace
Family Series Nelson Heat Trace Heat Tracing Accessories
Description Aluminum Foil Tape 2.0in. Wide X 50 Yds
Enclosure Aluminum Foil
Net Weight 1.375 lbs
Gross Weight 1.395 lbs
Alternatives
383355
383355
Chromalox Tape, ALUMINUM Series