AT3250-58/60-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT3250-58/60-4

Block Transformers, AT3 Series

AT3250-58/60-4

Block Transformers, AT3 Series
Autotransformer 250 KVA
MFG Item Number
AT3250-58/60-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, AT3 Series
Item #
AT3250-58/60-4
Autotransformer 250 KVA

AT3 Series Information

  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation
  • Enlarged Fixing Rail for Easy Installation From Above
  • Patented Assembly Technology to Lower Heat Losses

Specifications

Specifications
Manufacturer Part Number AT3250-58/60-4
Manufacturer Block
Product Series AT3
Family Series Block Transformers, AT3 Series
Description Autotransformer 250 KVA
Type Autotransformer
VA Rating 250,000 VA
Primary Voltage 575 V
Secondary Voltage 415 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Fixed Rail
Termination Screw Terminals
Operating Temperature 104 °F
Insulation Class Class F
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs