Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATM5 Mersen Fuses, ATM Series, Fuse ATM - Midget - Fast-Acting
MFG Item Number
ATM5

ATM5 Mersen Fuses, ATM Series, Fuse ATM - Midget - Fast-Acting

MFG Item Number
ATM5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ATM Series
Item #
ATM5
Fuse ATM - Midget - Fast-Acting

ATM Series Information

  • .10~30 Amps
  • 600 VAC
  • 500 VDC
  • Fast Acting
  • Cartridge
ATM fuses are rated 600 volts AC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40, and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles.

Specifications

Specifications
Manufacturer Part Number ATM5
Manufacturer Mersen
Product Series ATM
Family Series Mersen Fuses, ATM Series
Description Fuse ATM - Midget - Fast-Acting 600VAC 600VDC 5A Ferrule Amp-Trap
Fuse Type Miniature
Current Rating 5 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0.012 lbs
Gross Weight 0.017 lbs
Alternatives
KTK-5
KTK-5
Eaton's Bussmann series Fuses, KTK Series
KTK-R-5
KTK-R-5
Eaton's Bussmann series Fuses, KTK-R Series
0KLK005.T
0KLK005.T
Littelfuse Fuses, KLK Series