USM2
Mersen Fuseblocks & Holders, USM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USM2 Mersen Fuseblocks & Holders, USM Series, Fuse Holder 800VAC 1000VDC Midget 30A
MFG Item Number
USM2

USM2 Mersen Fuseblocks & Holders, USM Series, Fuse Holder 800VAC 1000VDC Midget 30A

MFG Item Number
USM2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USM Series
Item #
USM2
Fuse Holder 800VAC 1000VDC Midget 30A

USM Series Information

  • 32 Amps
  • 690 Volts
  • 1~4 Pole
  • DIN Rail Mount
  • Box Lug Terminals
Shawmut USM series are ULTRASAFE holders and they qualify as "finger safe" under IEC and DIN standards all the way up to an IP20 grade of protection. They are available with or without blown‑fuse indicators in each pole.

Specifications

Specifications
Manufacturer Part Number USM2
Manufacturer Mersen
Product Series USM
Family Series Mersen Fuseblocks & Holders, USM Series
Description Fuse Holder UltraSafe 800VAC 1000VDC Midget 30A 2-Pole Pressure Plate IP65
Current Rating 30 A
Voltage 690 V
Poles 2
Fuse Type Midget
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
6SM30A2
6SM30A2
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series