Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATQR1-1/2-BP |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 1.5A Ferrule Amp-Trap 2000 100 pack |
| Fuse Type | UL Class CC |
| Current Rating | 1.5 A |
| AC Voltage | 600 VAC |
| Class | CC |
| Characteristic | Time Delay |
| Body Length | 1.5 " |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |