USCC3I
Mersen Fuseblocks & Holders, USCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USCC3I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC
MFG Item Number
USCC3I

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

USCC3I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC

MFG Item Number
USCC3I
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USCC Series
Item #
USCC3I
Fuse Holder 600VAC 600VDC Class CC

USCC Series Information

  • 1~3 Poles
  • 30 Amps
  • 600 Volts
  • DIN Rail Mount
  • Finger Safe Protection
The Shawmut ULTRASAFE Fuse Holders save up to 15% mounting space and any combination can be snapped onto a 35mm DIN rail. Also features quick, and easy fuse change. Optional indicator lights.

Specifications

Specifications
Manufacturer Part Number USCC3I
Manufacturer Mersen
Product Series USCC
Family Series Mersen Fuseblocks & Holders, USCC Series
Description Fuse Holder UltraSafe 600VAC 600VDC Class CC 30A 3-Pole LED Pressure Plate IP65
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
Alternatives
57050013
57050013
Socomec Fuseblocks & Holders, RM CC Series
6SC30A3IC
6SC30A3IC
Marathon Special Products Fuseblocks & Holders, CC Series
USM3I
USM3I
Mersen Fuseblocks & Holders, USM Series
CHCC3DIU
CHCC3DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series
6SM30A3I
6SM30A3I
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series