Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320D11N4B Square D HVAC Drives, Altivar Machine Atv320 Variable
ATV320D11N4B Square D HVAC Drives, Altivar Machine Atv320 Variable
This item cannot be canceled or returned
Description
Altivar Machine Atv320 Variable
Specifications
Specifications
| Manufacturer Part Number |
653768 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar Machine Atv320 Variable Speed Drive, 11Kw, 380...500V, 3 Phase, Book |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| Amps (Variable Torque Rating) |
41.6 A |
| AC Voltage |
380-500 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Comments |
15.0 hp heavy duty |
| Net Weight |
14.85 lbs |
| Gross Weight |
19.085 lbs |
ATV320D11N4B
Square D HVAC Drives