Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 536564 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV320, 0.37 kW, 380-500V, 3-Phase, Compact |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| Amps (Variable Torque Rating) | 1.5 A |
| AC Voltage | 380-500 VAC |
| Brake | DC Injection |
| IP Rating | IP20 |
| Enclosed | No |
| Net Weight | 3.64 lbs |
| Gross Weight | 3.64 lbs |