C200-02400013A10101AB100
Control Techniques Drives, Commander C200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C200-02400013A10101AB100 Control Techniques Drives, Commander C200 Series, Drive, AC, 0.5HP, 480V, 1.3A, CT, OP
MFG Item Number
C200-02400013A10101AB100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

C200-02400013A10101AB100 Control Techniques Drives, Commander C200 Series, Drive, AC, 0.5HP, 480V, 1.3A, CT, OP

MFG Item Number
C200-02400013A10101AB100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Commander C200 Series
Item #
C200-02400013A10101AB100
Drive, AC, 0.5HP, 480V, 1.3A, CT, OP

Commander C200 Series Information

  • Fixed LED Keypad
  • Closed Loop Current Control without a Position Feedback Device
  • RFC‑A Algorithm
  • 2x Analog inputs, 4x Digital inputs, 1x Analog output, 1x Digital I/O, 1x Relay
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug‑in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive ‑ giving you lower cost solutions and better productivity in your motor control applications.

Specifications

Specifications
Manufacturer Part Number C200-02400013A10101AB100
Manufacturer Control Techniques
Product Series Commander C200
Family Series Control Techniques Drives, Commander C200 Series
Description Drive, AC, 0.5HP, 480V, 1.3A, CT, OP 480Vin 3PH 0.5HP 1.3A VT W/DB Trans 8.1in.Hx3.1in.Wx5.9in.D
Phase 3
HP (Constant Torque Rating) 0.5 hp
HP (Variable Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 1.3 A
Amps (Variable Torque Rating) 1.3 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 550 Hz
Frame Size 2
Protection Rating IP20
Dynamic Braking Included
Height 8.07 "
Width 2.95 "
Depth 5.9 "
Net Weight 3 lbs
Gross Weight 3.255 lbs