Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 634623 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | ATV320 Variable speed drive 1.1kW, 200V, 3phase, Compact |
| Nominal Input Voltage | 208 VAC |
| Phase | 3 |
| Amps (Variable Torque Rating) | 6.9 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| IP Rating | IP20 |
| Enclosed | No |
| Comments | 1.5 hp heavy duty |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |