Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Commander C300 Series Information
| Manufacturer Part Number | C300-02200056A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 1.5HP, 240V, 5.6A, CT, OP 240Vin 1/3PH 1.5HP 5.6A VT W/DB Tran 8.1in.Hx3.1in.Wx5.9in.D |
| Phase | 1 or 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 5.6 A |
| Amps (Variable Torque Rating) | 5.6 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 550 Hz |
| Frame Size | 2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.07 " |
| Width | 2.95 " |
| Depth | 5.9 " |
| Net Weight | 3 lbs |
| Gross Weight | 3.415 lbs |