Series Information
| Manufacturer Part Number | ATV320U40N4C |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | ALTIVAR Variable speed drive ATV320 |
| Phase | 3 |
| HP (Constant Torque Rating) | 5.25 hp |
| Amps (Constant Torque Rating) | 13.7 A |
| Amps (Variable Torque Rating) | 9.5 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | Quadratic, Sensorless Flux Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 599 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 7.2 " |
| Width | 5.5 " |
| Depth | 6.2 " |
| Net Weight | 4.78 lbs |
| Gross Weight | 6.11 lbs |