Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320U22N4C
Altivar Variable Speed Drive Atv320,
This item cannot be canceled or returned
Description
Altivar Variable Speed Drive Atv320,
Specifications
Specifications
| Manufacturer Part Number |
654443 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar Variable Speed Drive Atv320, 2.2Kw, 380...500V, 3 Phase, Compact |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
3 hp |
| Amps (Variable Torque Rating) |
5.5 A |
| AC Voltage |
380-500 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
4.495 lbs |
| Gross Weight |
5.83 lbs |
ATV320U22N4C
Square D HVAC Drives