Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TWND Series Information
| Manufacturer Part Number | AVD311NUR |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | PLTR Pushbutton, Red, 30mm Mush, 1/1 Non-Ill, 30mm Mounting, 1NO & 1NC Contact Blocks |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 30 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Hex |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Material | Polyamide |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.21 lbs |