AVD322NUR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVD322NUR IDEC Switches, TWND Series, 30mm Estop PushTurn 2NO2NC Red

MFG Item Number
AVD322NUR

AVD322NUR IDEC Switches, TWND Series, 30mm Estop PushTurn 2NO2NC Red

MFG Item Number
AVD322NUR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AVD322NUR
30mm Estop PushTurn 2NO2NC Red

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AVD322NUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description 30mm Estop PushTurn 2NO2NC Red
Illuminated No
Operation Push Lock-Twist Release
Mounting 30 mm
Contacts 2NO, 2NC
Max Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs