AVLD31111DNUR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLD31111DNUR

IDEC Switches, TWND Series

AVLD31111DNUR

IDEC Switches, TWND Series
Pushbutton, 30mm Estop Turn 12V
MFG Item Number
AVLD31111DNUR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AVLD31111DNUR
Pushbutton, 30mm Estop Turn 12V

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AVLD31111DNUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, 30mm Estop Turn 12V 1NO1NC Red
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Material Polycarbonate
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs