AVLD39901N-R-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLD39901N-R-120V IDEC Switches, TWTD Series, PLTR PUSHBUTTON, 40mm MUSH, RED, 120

MFG Item Number
AVLD39901N-R-120V

AVLD39901N-R-120V IDEC Switches, TWTD Series, PLTR PUSHBUTTON, 40mm MUSH, RED, 120

MFG Item Number
AVLD39901N-R-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AVLD39901N-R-120V
PLTR PUSHBUTTON, 40mm MUSH, RED, 120

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Videos

Specifications

Specifications
Manufacturer Part Number AVLD39901N-R-120V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description PLTR PUSHBUTTON, 40mm MUSH, RED, 120 FULL VOLTAGE, 30mm MOUNTING, INCAND 1NC CONTACT BLOCK, CHROME BEZEL
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.0185 lbs
Gross Weight 0.0185 lbs