AVLD3QH220DNUR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLD3QH220DNUR IDEC Switches, TWND Series, PLTR Pushbutton, Red 40mm Mush, 120V

MFG Item Number
AVLD3QH220DNUR

AVLD3QH220DNUR IDEC Switches, TWND Series, PLTR Pushbutton, Red 40mm Mush, 120V

MFG Item Number
AVLD3QH220DNUR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AVLD3QH220DNUR
PLTR Pushbutton, Red 40mm Mush, 120V

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AVLD3QH220DNUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description PLTR Pushbutton, Red 40mm Mush, 120V Direct, 30mm Mounting, LED, Includes 2NO Contact Blocks
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Material Polycarbonate
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs