AVW301-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVW301-R IDEC Switches, TW Series, PLTR PUSHBUTTON, RED, 29mm MUSH, 1NC
MFG Item Number
AVW301-R

AVW301-R IDEC Switches, TW Series, PLTR PUSHBUTTON, RED, 29mm MUSH, 1NC

MFG Item Number
AVW301-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVW301-R
PLTR PUSHBUTTON, RED, 29mm MUSH, 1NC

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AVW301-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLTR PUSHBUTTON, RED, 29mm MUSH, 1NC NON-ILL, 22mm MOUNTING
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 29 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.11 lbs
Gross Weight 0.135 lbs
Alternatives
HW1B-V3F01-R
HW1B-V3F01-R
IDEC Switches, NH-HMQ-H1 Series