AVW4B-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVW4B-R IDEC Switches, TW Series, PLTR Mushroom Cap, 40mm Dia, Red,
MFG Item Number
AVW4B-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AVW4B-R IDEC Switches, TW Series, PLTR Mushroom Cap, 40mm Dia, Red,

MFG Item Number
AVW4B-R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVW4B-R
PLTR Mushroom Cap, 40mm Dia, Red,

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number AVW4B-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLTR Mushroom Cap, 40mm Dia, Red, TW, Arrows Marking Direction of Operation, Non-Illuminated
Type Cap
Net Weight 0.015 lbs
Gross Weight 0.015 lbs