AW5442P
Eaton's B-Line series Enclosures, Type 4/4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW5442P

Eaton's B-Line series Enclosures, Type 4/4X Series

AW5442P

Eaton's B-Line series Enclosures, Type 4/4X Series
Inner Panel, Steel
Item Number
AW5442P
MFG Item Number
78205179470
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4/4X Series
Item #
AW5442P
Inner Panel, Steel

Type 4/4X Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179470
Manufacturer Eaton's B-Line series
Product Series Type 4/4X
Family Series Eaton's B-Line series Enclosures, Type 4/4X Series
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 54 "
Nominal Width 42 "
Net Weight 0 lbs
Gross Weight 76.289 lbs
Alternatives
NPDD5442
NPDD5442
Wiegmann Enclosures, NPDD Series