NPDD5442
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD5442

Wiegmann Enclosures, NPDD Series

NPDD5442

Wiegmann Enclosures, NPDD Series
BK PANEL DBL DR FLR MNT 50X38 CS-WHT
MFG Item Number
NPDD5442
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD5442
BK PANEL DBL DR FLR MNT 50X38 CS-WHT

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD5442
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 50X38 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 54 "
Nominal Width 42 "
Net Weight 79 lbs
Gross Weight 79 lbs
Alternatives
22P5038
22P5038
Hammond Manufacturing Enclosures, 22P Series