AW7260P
Eaton's B-Line series Enclosures, Type 4/4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AW7260P

Eaton's B-Line series Enclosures, Type 4/4X Series

AW7260P

Eaton's B-Line series Enclosures, Type 4/4X Series
Inner Panel, Steel, White
Item Number
AW7260P
MFG Item Number
78205179495
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4/4X Series
Item #
AW7260P
Inner Panel, Steel, White

Type 4/4X Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179495
Manufacturer Eaton's B-Line series
Product Series Type 4/4X
Family Series Eaton's B-Line series Enclosures, Type 4/4X Series
Description Inner Panel, Steel, White
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 72 "
Nominal Width 60 "
Net Weight 0 lbs
Gross Weight 150.612 lbs
Alternatives
NPDD7260
NPDD7260
Wiegmann Enclosures, NPDD Series