AWB3003-B
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AWB3003-B

HMS Industrial Networks Gateways & Routers

AWB3003-B

HMS Industrial Networks Gateways & Routers
Anybus WirelessBridge II Kit w Cables
MFG Item Number
AWB3003-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
AWB3003-B
Anybus WirelessBridge II Kit w Cables

Series Information

Specifications

Specifications
Manufacturer Part Number AWB3003-B
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus WirelessBridge II Kit w Cables
Type Bridge/Router
Output Power 1.7 W
Ports Ethernet, 1xM12 socket, Dcoded
Network Protocols WLAN 80211a/b/g/n/d/r
Input Voltage 9-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator LED
Operating Temperature -40-149 °F
Net Weight 1.6 lbs
Gross Weight 1.6 lbs