AXW420-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AXW420-R IDEC Switches, TW Series, PLKR Pushbutton, 40mm Red Mush, 2NO
MFG Item Number
AXW420-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AXW420-R IDEC Switches, TW Series, PLKR Pushbutton, 40mm Red Mush, 2NO

MFG Item Number
AXW420-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AXW420-R
PLKR Pushbutton, 40mm Red Mush, 2NO

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AXW420-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLKR Pushbutton, 40mm Red Mush, 2NO Non-Ill, 22mm Mounting, TW Series 2NO Contact Block, Chrome Bezel
Illuminated No
Operation Push Lock-Key Reset
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 5
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.22 lbs
Gross Weight 0.22 lbs