AYD301NUR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYD301NUR IDEC Switches, TWND Series, Push-Pull Pushbutton, Red, 40mm Mush
MFG Item Number
AYD301NUR

AYD301NUR IDEC Switches, TWND Series, Push-Pull Pushbutton, Red, 40mm Mush

MFG Item Number
AYD301NUR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AYD301NUR
Push-Pull Pushbutton, Red, 40mm Mush

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AYD301NUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Push-Pull Pushbutton, Red, 40mm Mush Non-Ill, 30mm Mounting, 1NC Contact Block
Illuminated No
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs