AYLD312602N-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD312602N-S

IDEC Switches, TWTD Series

AYLD312602N-S

IDEC Switches, TWTD Series
Push-Pull Pushbutton, Blu, 120VAC
MFG Item Number
AYLD312602N-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AYLD312602N-S
Push-Pull Pushbutton, Blu, 120VAC

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Videos

Specifications

Specifications
Manufacturer Part Number AYLD312602N-S
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Push-Pull Pushbutton, Blu, 120VAC XFMR Rated, 30mm Mounting, Incand, 2NC Contact Blocks, 40mm Mushroom
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Blue
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.3619 lbs
Gross Weight 0.3619 lbs