AYLD39904DN-R-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD39904DN-R-24V

IDEC Switches, TWTD Series

AYLD39904DN-R-24V

IDEC Switches, TWTD Series
PUSH-PULL PUSHBUTTON, RED, 24V DIREC
MFG Item Number
AYLD39904DN-R-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AYLD39904DN-R-24V
PUSH-PULL PUSHBUTTON, RED, 24V DIREC

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Videos

Specifications

Specifications
Manufacturer Part Number AYLD39904DN-R-24V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description PUSH-PULL PUSHBUTTON, RED, 24V DIREC FULL VOLTAGE, 30mm MOUNTING, LED 4NC CONTACT BLOCKS, 40mm MUSHROOM
Illuminated Yes
Operation Push-Pull
Operator Size (mm) 40 mm
Contacts 4NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.3338 lbs
Gross Weight 0.3338 lbs
Alternatives
XN1E-LV404Q4MR
XN1E-LV404Q4MR
IDEC Switches, XN Series