AYLD3L-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD3L-W

IDEC Switches, TWTD Series

AYLD3L-W

IDEC Switches, TWTD Series
LENS 30MM P/PULL INCAN
MFG Item Number
AYLD3L-W
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWTD Series
Item #
AYLD3L-W
LENS 30MM P/PULL INCAN

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number AYLD3L-W
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description LENS 30MM P/PULL INCAN
Type Lens
For Use With TWND Series
Shape Round
Color White
Legend (Blank)
Approvals CCC, CE, CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
Alternatives
AYLD3LD-W-K
AYLD3LD-W-K
IDEC Switches