AYLD3QH211DNUG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLD3QH211DNUG IDEC Switches, TWND Series, Push-Pull Pushbutton, Red, 40mm Mush

MFG Item Number
AYLD3QH211DNUG

AYLD3QH211DNUG IDEC Switches, TWND Series, Push-Pull Pushbutton, Red, 40mm Mush

MFG Item Number
AYLD3QH211DNUG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
AYLD3QH211DNUG
Push-Pull Pushbutton, Red, 40mm Mush

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AYLD3QH211DNUG
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Push-Pull Pushbutton, Red, 40mm Mush 120V Direct, 30mm Mounting, LED, Green, Inclft.s 1NO & 1NC Contact Blks
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Green
Terminal Type Screw
Material Polycarbonate
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs