AYLW4-0600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AYLW4-0600 IDEC Switches, TW Series, Push-Pull Pushbutton Operator
MFG Item Number
AYLW4-0600

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AYLW4-0600 IDEC Switches, TW Series, Push-Pull Pushbutton Operator

MFG Item Number
AYLW4-0600
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AYLW4-0600
Push-Pull Pushbutton Operator

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number AYLW4-0600
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Push-Pull Pushbutton Operator
Type Pushbutton
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.095 lbs