AYLW412602-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AYLW412602-G

IDEC Switches, TW Series

AYLW412602-G

IDEC Switches, TW Series
Push-Pull Pushbutton, Grn, 40mm
MFG Item Number
AYLW412602-G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
AYLW412602-G
Push-Pull Pushbutton, Grn, 40mm

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AYLW412602-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Push-Pull Pushbutton, Grn, 40mm Mush, 120V Xfmr Rated, 22mm Mount, Incand, 2NC Contact Blocks
Illuminated Yes
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Green
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.2881 lbs
Gross Weight 0.2881 lbs