Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYP1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYP1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#1STR AL HYPLUG |
| Conductor Size |
1 AWG |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.068 lbs |
| Gross Weight |
0.068 lbs |