Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYP350
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYP350 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
350KCMIL AL HYPLUG |
| Conductor Size |
350 kcmil |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |