Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYP4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYP4 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#4STR AL HYPLUG |
| Conductor Size |
4 AWG |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |