Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYPO300
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYPO300 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
300KCMIL AL OFFSET HYPLU |
| Conductor Size |
300 kcmil |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |