Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AYPO900
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AYPO900 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
900 AL OFFSET HYPLUG |
| Conductor Size |
900 kcmil |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.5 lbs |