B-8699-G5
Edwards Signaling Audible Signaling Devices, B-8699 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B-8699-G5

Edwards Signaling Audible Signaling Devices, B-8699 Series

B-8699-G5

Edwards Signaling Audible Signaling Devices, B-8699 Series
Wp Adaptabuzzer 24V Ac
MFG Item Number
B-8699-G5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, B-8699 Series
Item #
B-8699-G5
Wp Adaptabuzzer 24V Ac

B-8699 Series Information

  • 24 VAC or 120 VAC
  • Heavy Gauge Steel Cover
  • Vibrating Armature
  • Gray Finish
  • NEMA Type 3R
Edwards B‑8699 AdaptaBuzzers are the finest, heavy duty buzzers available. Sound is produced by the hammer action of a vibrating armature against the cover and starts and stops instantly with current impulse. The cover is secured to the unit's cast box by a cast aluminum threaded ring and sealed with a neoprene gasket. Two mounting lugs are provided for wall mounting. A 1/2" (13mm) taped conduit entrance is provided on one side for field wiring. Wiring connections are made in the base and the cover assembly plugs into a receptacle in the base.

Ideal for use in areas where a louder signal would be distracting. Often used for timing, scheduling, paging, and general alarm applications. Typical indoor and weatherproof installations include construction sites, shipping docks, and paper mills.

Specifications

Specifications
Manufacturer Part Number B-8699-G5
Manufacturer Edwards Signaling
Product Series B-8699
Family Series Edwards Signaling Audible Signaling Devices, B-8699 Series
Description Wp Adaptabuzzer 24V Ac
Voltage 24 VAC
Nominal Voltage 24 VAC
Current Rating 1.1 A
Weatherproof Yes
Mounting Field, Wall
Explosion Proof No
Hazardous Location No
Approvals UL
Net Weight 2.24 lbs
Gross Weight 2.7 lbs
Alternatives
340A-G5
340A-G5
Edwards Signaling Audible Signaling Devices, 340A Series