B080804SC
Wiegmann Enclosures, B-SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B080804SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 8X8X4 CRBN STL -GRAY
MFG Item Number
B080804SC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

B080804SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 8X8X4 CRBN STL -GRAY

MFG Item Number
B080804SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B080804SC
N12 JIC SCREW COVER 8X8X4 CRBN STL -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B080804SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 8X8X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5.125 lbs
Gross Weight 7.5 lbs
Alternatives
B080804CH
B080804CH
Wiegmann Enclosures
884-12SC
884-12SC
Eaton's B-Line series Enclosures, Type 12 Screw Cover Series