Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B100WZ13XK Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 100 VA, 1P, 550/575/600
MFG Item Number
B100WZ13XK
B100WZ13XK Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 100 VA, 1P, 550/575/600
MFG Item Number
B100WZ13XK
Description
Transformers, ImperviTRAN Series
ImperviTRAN 100 VA, 1P, 550/575/600
ImperviTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.
Optional Secondary Fuse Clips Available Meets UL and cUL
Specifications
Specifications
Manufacturer Part Number
B100WZ13XK
Manufacturer
Micron Industries
Product Series
ImperviTRAN
Family Series
Micron Industries Transformers, ImperviTRAN Series
Description
ImperviTRAN 100 VA, 1P, 550/575/600 Primary, 110/115/120 Secondary
Phase
1
Type
Control
VA Rating
100 VA
Primary Voltage
550 V, 575 V, 600 V
Secondary Voltage
110 V, 115 V, 120 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
Optional
Insulation Class
Class A
Approvals
UL
Net Weight
4.11 lbs
Gross Weight
4.285 lbs
B100WZ13XK
Micron Industries Transformers, ImperviTRAN Series