HTB-32M
Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTB-32M Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series, FUSEHOLDER, PANEL MOUNT, 5x20mm

MFG Item Number
HTB-32M

HTB-32M Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series, FUSEHOLDER, PANEL MOUNT, 5x20mm

MFG Item Number
HTB-32M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Miniature Series
Item #
HTB-32M
FUSEHOLDER, PANEL MOUNT, 5x20mm

Miniature Series Information

  • 10~30 Amps
  • 32~300 Volts
  • 1~12 Poles
  • Free Hanging or Panel Mount
  • Various Terminal Types
Bussmann Miniature fuseholders cover a range of various sized miniature fuses with a variety of mounting styles and terminal types.

Specifications

Specifications
Manufacturer Part Number HTB-32M
Manufacturer Eaton's Bussmann series
Product Series Miniature
Family Series Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series
Description FUSEHOLDER, PANEL MOUNT, 5x20mm PANEL MOUNT FOR 5 X20MM FUSE
Current Rating 20 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Connection Type Solder Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.02 lbs