Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1EP-10(A)-E

Yaskawa Drives

B1EP-10(A)-E

Yaskawa Drives
PREMIUM PWR CBL 200/400V 900W-2KW
MFG Item Number
B1EP-10(A)-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
B1EP-10(A)-E
PREMIUM PWR CBL 200/400V 900W-2KW

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number B1EP-10(A)-E
Description PREMIUM PWR CBL 200/400V 900W-2KW 10M
Accessory Type Cable Assembly
Protection Rating IP22, IP42, IP67
Voltage 200 V, 400 V
Approvals CE, cULus, cURus
Net Weight 7.71 lbs
Gross Weight 7.71 lbs