Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVP02-10-E
Encoder Cable INC W/RT ANG CONN 10M
MFG Item Number
JZSP-CVP02-10-E
Description
Encoder Cable INC W/RT ANG CONN 10M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVP02-10-E |
| Description |
Encoder Cable INC W/RT ANG CONN 10M |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP22, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cURus |
| Net Weight |
1.62 lbs |
| Gross Weight |
1.62 lbs |
JZSP-CVP02-10-E
Yaskawa Drives