Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B241
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
B241 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
BW BCC2 TEE 4/0R - 4/0T |
| Conductor Size |
750 kcmil - 6 AWG |
| For Use With |
Cable |
| Mounting |
Wall Mount |
| Approvals |
UL |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |