The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
BUSBAR 3/16in.X3/4in.X19 HOR
Specifications
Specifications
Number of Mounting Points
8
Availability
Order by 5:00 PM ET and your package will ship the same day.
BGBL1/0
Burndy Grounding, BGBL Series
Product Description
1/0-14 AL/CU LAY-IN LUG
Specifications
Specifications
Number of Mounting Holes
1
Number of Conductors
1
Maximum Conductor Size
1/0 AWG
Minimum Conductor Size
14 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Direct Burial
No
Product Description
6-250 CU TO FLAT
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
250 kcmil
Minimum Conductor Size
6 AWG
Compression Style
Nut and Lockwasher
For Use With
Cable
Mounting
Bolt - 1/2 "
Direct Burial
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
GRD CL BARE WIRE 1/2-1in.
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
2 AWG
Minimum Conductor Size
10 AWG
For Use With
Cable
Mounting
Direct on Pipe
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GXP1828RF
Product Description
Raised Floor Ground Clamp
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
4/0 str.
Minimum Conductor Size
6 sol.
Direct Burial
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
1-4/0 STR 1 1/4 POST 2 C
Specifications
Specifications
Type
Male Stud
Number of Conductors
2
Direct Burial
Yes
Stud Size
5/8-11
BDTIBB
Burndy Grounding, BDTIBB Series
Product Description
Intersystem Bonding BRDG
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
2 AWG
Minimum Conductor Size
14 AWG
Compression Style
Bolt Lug
For Use With
Cable
Mounting
Wall Mount
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
BGBL250
Burndy Grounding, BGBL Series
Product Description
250-6 AL/CU LAY-IN LUG
Specifications
Specifications
Number of Mounting Holes
1
Number of Conductors
1
Maximum Conductor Size
250 kcmil
Minimum Conductor Size
6 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
BGBL4
Burndy Grounding, BGBL Series
Product Description
14-4 AL/CU LAY-IN LUG
Specifications
Specifications
Number of Mounting Holes
1
Number of Conductors
1
Maximum Conductor Size
4 AWG
Minimum Conductor Size
14 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CL1/014TN
Product Description
Lug, Copper Lay In, 1/0
Specifications
Specifications
Number of Mounting Holes
1
Number of Conductors
1
Maximum Conductor Size
1/0 AWG
Minimum Conductor Size
14 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Burndy
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved