B250BTZ13RBF
Micron Industries Transformers, ImperviTRAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B250BTZ13RBF Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 250 VA, 1P,

MFG Item Number
B250BTZ13RBF

B250BTZ13RBF Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 250 VA, 1P,

MFG Item Number
B250BTZ13RBF
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ImperviTRAN Series
Item #
B250BTZ13RBF
ImperviTRAN 250 VA, 1P,

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Manufacturer Part Number B250BTZ13RBF
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Description ImperviTRAN 250 VA, 1P, 220x440/230x460/240x480 Pri, 110/115/120 Sec
Phase 1
Type Control
VA Rating 250 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Optional
Termination Integrally Molded Terminal Blocks
Cover Included Optional
Insulation Class Class B
Approvals UL
Net Weight 8.945 lbs
Gross Weight 9.185 lbs
Alternatives
A480MT500-FB
A480MT500-FB
Powertran Transformers