Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22S-ST-X |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | M22 Modular Pushbutton Legend Plate Holder without Legend Plate Insert, 22.5 mm, Button: Black, IP66, NEMA 4X, 13 |
| Legend | (Blank) |
| Hole Size | 22 mm |
| Shape | 1/2 Round |
| Background Color | Black/Silver |
| Legend Location | Top |
| Net Weight | 0.0025 lbs |
| Gross Weight | 0.0025 lbs |