Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2E12

Burndy Grounding

B2E12

Burndy Grounding
2X BRAID 12 1.50 C-C 53
MFG Item Number
B2E12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
B2E12
2X BRAID 12 1.50 C-C 53

Series Information

Specifications

Specifications
Manufacturer Part Number B2E12
Manufacturer Burndy
Family Series Burndy Grounding
Description 2X BRAID 12 1.50 C-C 53
Hole Size 0.44 "
Length 12 "
Width 1.62 "
Current Rating 530 A
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs