Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2G12

Burndy Grounding

B2G12

Burndy Grounding
2X BRAID 12 1.50 C-C 700
MFG Item Number
B2G12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
B2G12
2X BRAID 12 1.50 C-C 700

Series Information

Specifications

Specifications
Manufacturer Part Number B2G12
Manufacturer Burndy
Family Series Burndy Grounding
Description 2X BRAID 12 1.50 C-C 700
Length 12 "
Current Rating 700 A
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs