Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-R10000 Brady Labels, B30,RBN,R10000 BLK,4.33X200FT FIT
B30-R10000 Brady Labels, B30,RBN,R10000 BLK,4.33X200FT FIT
Description
B30,RBN,R10000 BLK,4.33X200FT FIT
Specifications
Specifications
| Manufacturer Part Number |
118084 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B30 Series R10000 Printer Ribbon, Roll of 200', Black, 4.33 W |
| Background Color |
Black |
| Special Properties |
Scratch, and Solvent-Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.815 lbs |